Beli magnifying glass with light di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KENTA Clipboard Magnifying Glass LampDeskripsi:Acrylic lenses, lens diameter 175mmMagnification: 1.75X / 2.25X (including two lenses, can be replaced)With dust cover, can protect the lens, dust, light leakageLED light source: 6.5W / 80 high-performance LED, the brightness of the whole lamp 560lm, life of 20,000 hoursFluorescent tube: 22W / T5 ring energy saving lamp, the whole light brightness 700lm, life 5000 hoursThe spring of the bracket connection is built into the square tube to prevent the clip, the appearance is neat, the angle, the length, the height arbitrarily adjustsEquipped with a solid clamp, the maximum splint thickness of 65mmWhen the magnifying glass is used, the excellent design allows the observed object to not produce shadows, the image is cleareratribut:
- Voltage (V): AC220-240
- monotaro LED Light MagnifierDeskripsi:With LED light, it looks bright.
- Oxford Precision Led Bench Magnifier 5 DiopterDeskripsi:Illuminated bench magnifier that is suitable for the workplace, hobbies or for people with limited vision.atribut:
- Arm Length (mm): 1143
- Arm Type: Adjustable
- Diopter: 5D
- Lens Diameter (mm): 127
- Magnification: 2.25
- Mirror diameter (mm): 127
- Additional Features: Long Life Efficiency; Low Heat Efficiency
- Product Type: Bench Magnifier
- Pro'sKit LED Table Clamp Magnifier LampDeskripsi:The glass lens will provide the high transmittance and not easy to scrape.56 LEDs energy saving , low temperature and long life.Standard mount: Desktop clampPower supplied with electronic rectifier provides even more stable performanceAdjustable arm for easy positioning where it is most needed.Clamps easily and securely onto most flat surfaces up to 65mm thick.atribut:
- Lens Material: Glass
- Magnification: 5D (2.25X)
- Lens Size (mm): Ø127
- Illumination: 56 pcs LEDs
- Voltage (V): AC 220-240
- Pro'sKit LED Desk Type Magnifier LampDeskripsi:Ideal for detailed reading, crafts, hobbyists, jewelers, electricians, precision work, nails painted and more.atribut:
- Lens Material: Glass
- Magnification: 3D(1.75X) & 12D(4X)
- Lens Size (mm): Ø100
- Light Source: 40pcs SMD LEDs
- NOGA Magnifying Glass Attached LED Doughnutatribut:
- Adhesion (N): 800
- Magnet Width x Depth x Height (mm): 50 x 60 x 55
- Overall Height: 507mm
- Power Source: AC100V
- Power Cord Length: 1.9m
- Electricity consumption: 5.1W
- LED Light: 17 lights
- Total Luminous Flux: 272lm
- Magnification: 2.3 times
- Lens size: 85mm
- Illuminator size: 145mm
- Pro'sKit 2in1 USB Magnifying LED LampDeskripsi:- USB 5V Powered- Clamp / Desktop Interchangeable - Warm / Cold Light Switchable - Stepless Brightness Adjustment- 2.5W Low Consumptionatribut:
- Input Voltage (V): DC 5
- Color Temperature: Cold: 6000-7000K, Warm: 2700-3200K
- Illumination: 250 Lumens
- Power Consumption (W): Max. 2.5
- Oxford Precision SMD LED Desk Magnifier Task Lamp With Weighted BaseDeskripsi:Ideal for precision work the LED Desk Magnifier Task Lamp comes with a weighted base BUT could be used with a clamp as well. Shadow-free lighting around 3.5" diameter of working area.Features and Benefits- 5.4W LED offers good illumination for precision work- Lens Diameter 3.5" with 1.75 magnification for easier to see detail - Diopter 3D for improved visuals during intricate workingatribut:
- Arm Type: Flexible
- Diopter: 3D
- Magnification: 1.75
- Product Type: Bench Magnifier
- EZREN MagnifierDeskripsi:TE-802 Precision Magnifying Lamp Magnifier Desk Adjustable LightTE-802 magnifier soldering station 2-in-1 auxiliary tools, built-in 16 high brightness smd led lighting, providing 4 AA batteries or external USB power supply.Package Contents 1 x 2.5X(6D)magnifying glass1 X 4X(12D)magnifying glass2 X Universal joint Clips1 x Dedicated Gooseneck Auxiliary clip1 x Attached iron1 x Wire storage rack
- Niigata Seiki (SK) Arm Type Magnifier with LED LightDeskripsi:Arm Type Magnifier with LED Light LS2-175A. - Use for: precision assembly and inspection. - Material: Lens (Glass), Body (Steel, Plastic). -atribut:
- Material: Lens: Glass, Body: Steel, Plastic
- Arm Length (mm): 860
- Clamp width (mm): 10-60
- Frequency (Hz): 50/60
- Lens Diameter (mm): 178
- Power Consumption (W): 15
- Power Supply (V): AC100-AC240
- TRUSCO Number: 449-5284
- Clevo Susu UHTDeskripsi:Clevo Susu UHT Rasa Coklat adalah susu dengan kandungan tinggi kolin dan kalsium yang baik untuk kecerdasan otak dan pertumbuhan fisik anak. Minuman susu memberi dukungan nutrisi supaya anak-anak dapat selalu menjadi yang terbaik di bidangnya masing-masing.atribut:
- Size (ml): 115
- TRUSCO LED Flashlight Magnifieratribut:
- Continuous Operating Time (hour): 30 (Manganese Dry Cell)
- Length (mm): 180
- Lens: Acrylic Glass (Two-Ply)
- Lens Size (mm): 30
- Magnification: 10
- Measuring Range (mm) : 20
- Minimum Indication (mm): 0.5
- Power: AA Batteries x 2 (Sold Separately)
- Purpose of Use: For inspection in dark places.
- Replacement Bulb: Can not be replaced
- Oxford Precision LED Desk Magnifier LampDeskripsi:Oxford LED Bench magnifier is perfect for the following applications:-Inspection Work-Laboratories-Light Industrial Work-Electronics -Reading, Writing & Study-Medical & Dentistry-Design Work-Jewellers-Office Environments Benefits:-LEDs have a extremely long life span compared to the older Fluorescent bulbs and they are more energy efficientatribut:
- Arm Type: Flexible
- Diopter: 3D
- Magnification: 1.75
- Lens Diameter (mm): 90
- Arm Length (mm): Min 1600
- Includes: Lamp
- Product Type: Bench Magnifier
- OTSUKA Illuminated Magnifier O-light F typeatribut:
- Light Source: 20W circular fluorescent lamp (FCL20N / 18)
- Lens: optical glass
- Lens Dimensions (mm): 130
- Arm Length (mm): 750
- Clamp width (mm): 15-60
- Standard power consumption charge: 0.68 yen / h
- Power Supply: AC100V (50 / 60HzA)
- Power Consumption (W): 25
- KENTA Lamp Magnifieratribut:
- Voltage (V): 220
- monotaro Magnifying Glass with LED Light and StandDeskripsi:You can freely adjust the angle with the flexible arm. Brightness can be adjusted with a stepless dimming dial.atribut:
- Length (mm): 175
- Width (mm): 175
- Cable Length (m): 1.2
- Power Supply: USB
- Lens Material: Glass
- Arm Length (mm): 360
- Lens Magnification (times): (Large) 3; (Small) 10
- Lens Size (mm): 100
- Light Source: LED x 38 pieces
- PEAK Light Scale LoupeDeskripsi:Increasing inspection capability by attaching lighting equipment to the peak scale loupe Optimal surface shape inspection for quality control.atribut:
- Lens: optical glass
- Magnification (times): 7
- Lens dimensions (Φmm): 18
- Power Supply: C size batteriesx2 (sold separately)
- Overall Length (mm): 175
- SBV Tools Magnifying GlassDeskripsi:Make your life easier for reading text (like VIN numbers, part numbers, electrical systems, etc) and seeing details in any situation with the built-in LED light.atribut:
- Magnifying: 4.4x
- Glass Diameter (mm): 75
- Dimensions (WxH) (mm): 85x180
- Battery Type: LR-44 battery
Daftar Harga magnifying glass with light Terbaru December 2025
| Werka Magnifier with LED Lamp | Rp709.900 |
| KENTA Clipboard Magnifying Glass Lamp | Rp3.199.900 |
| monotaro LED Light Magnifier | Rp129.900 |
| Oxford Precision Led Bench Magnifier 5 Diopter | Rp2.399.900 |
| Pro'sKit LED Table Clamp Magnifier Lamp | Rp2.499.900 |
| Pro'sKit LED Desk Type Magnifier Lamp | Rp1.299.900 |
| KENTA Magnifying Lamp | Rp2.199.900 |
| NOGA Magnifying Glass Attached LED Doughnut | Rp6.299.900 |
| Pro'sKit 2in1 USB Magnifying LED Lamp | Rp889.900 |
| Oxford Precision SMD LED Desk Magnifier Task Lamp With Weighted Base | Rp1.699.900 |
Data diperbarui pada 16/12/2025 (Harga belum termasuk PPN)






























































































































































%20Arm%20Type%20Magnifier%20with%20LED%20Light/P102225097-1.jpg)